Product Detail

URL:

Item# : EA951FB-51A

Description : Ceiling Mount Laundry Rod

Spec

Material-Body, cover, pole end: zinc die-cast Pole: stainless steelRing: nylon
Ring ID-39mm
Load capacity-8kg
The height is adjustable to 3 positions with each additional 90mm.
The pole is removable with a simple operation.
With an alarm function to inform excess load
With a hook for hanging and mounting screws
Overall length (mm) 460 to 640
Additional explanation
Catalog Price (JPY)

¥ 5,100 (Excluding tax)/¥ 5,610(Tax including)

Quantity of stock

Latest stock:0

(2025/08/03 14:34 Currently)

Update
Catalog Page Page 2157
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)