Item# : EA951FB-76
Description : Retractable Laundry Pole Support
Spec
| Material-Aluminum die cast |
|||
| Load capacity-Breaking load: 100 kg Safe load: Approximately 30 kg |
|||
| Selectable the angle to use (horizontal, 45° up) |
|||
| Base dim.-45 x 160mm |
|||
| Overall length(mm) | 550 |
Color | Black |
|---|---|---|---|
| The storage (90 degrees) has the bar facing up. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,010 (Excluding tax)/¥ 5,511(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/21 09:48 Currently) |
||||
| Catalog Page | Page 2101 | ||||
| Relational Items |
|---|
| EA951FB-75 Retractable Laundry Pole Support |
| EA951FB-76 Retractable Laundry Pole Support |