Item# : EA951FE-103A
Description : [Stainless]Powerful Telescopic Pole
Spec
| Size | 1,700 To 2,800(W)×70(D)×95(H)mm |
Weight | 1.3kg |
|---|---|---|---|
| Reference Load Capacity of Installation Length | 170cmIn Case Of :30㎏、 225cmIn Case Of :20㎏、 280cmIn Case Of :8㎏ |
Material | Pipe :Stainless Winding Steel Pipe 、 Resin Section :ABSResin ・EVAResin 、 Screw:Steel |
| An Expandable Pole Which Can Be Firmly Fixed Onto The Wall Without Using Any Screw Or Nail. |
|||
| RRust-resistant stainless steel. |
|||
| By Making The Crimped Part L-shaped, Sufficient Withstanding Load Has Been Realized. |
|||
| One Adapter Is Included Which You Can Easily Install By Yourself. |
|||
| 【Attaching Method】 (1)Determine The Position Where You Wish To Attach The Extendable Pole, And Then Attach The Adapter Onto The Wall. (2)Place The Extendable Rod Onto The Adapter. (3)To support (4)Remove adapter (※In Case The Double-sided Tape Is Remaining On The Wall, Wet The Tape And It Will Come Off Easily. ) |
|||
| The thickness | The thick part of the pipe: 29.6mm Slender part of the pipe: 25.4mm |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,310 (Excluding tax)/¥ 5,841(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/21 11:57 Currently) |
||||
| Catalog Page | Page 2105 | ||||
Replacement Items
|
|
| Relational Items |
|---|
| EA951FE-101A [Stainless]Powerful Telescopic Pole |
| EA951FE-102A [Stainless]Powerful Telescopic Pole |
| EA951FE-103A [Stainless]Powerful Telescopic Pole |