Item# : EA952B-383
Description : Punching metal (Aluminum)
Spec
| Material | Aluminum Steel Plate |
||
|---|---|---|---|
| With Protective-Film made of Polyethylene on one side |
|||
| The Surface Will Be Protected During Transportation Or Being Worked Upon, Maintaining The Surface Status Until The Transportation/work Is Completed. |
|||
| Size | 500×500mm |
Hole Dia | 6mm |
| Pitch | 9mm |
Thickness | 2.0mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 10,500 (Excluding tax)/¥ 11,550(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/19 00:44 Currently) |
||||
| Catalog Page | Page 1431 | ||||