Product Detail

URL:

Item# : EA952B-388

Description : Punching metal (Aluminum)

Spec

Material Aluminum Steel Plate
With Protective-Film made of Polyethylene on one side
The Surface Will Be Protected During Transportation Or Being Worked Upon, Maintaining The Surface Status Until The Transportation/work Is Completed.
Size 500×1000mm
Hole Dia 6mm
Pitch 9mm
Thickness 2.0mm
Additional explanation
Catalog Price (JPY)

¥ 20,300 (Excluding tax)/¥ 22,330(Tax including)

Quantity of stock

Latest stock:3

(2026/11/19 00:44 Currently)

Update
Catalog Page Page 1431
Relational Items
EA952B-351 Punching metal (Aluminum)
EA952B-352 Punching metal (Aluminum)
EA952B-353 Punching metal (Aluminum)
EA952B-361 Punching metal (Aluminum)
EA952B-362 Punching metal (Aluminum)
EA952B-363 Punching metal (Aluminum)
EA952B-371 Punching metal (Aluminum)
EA952B-372 Punching metal (Aluminum)
EA952B-373 Punching metal (Aluminum)
EA952B-376 Punching metal (Aluminum)
EA952B-377 Punching metal (Aluminum)
EA952B-378 Punching metal (Aluminum)
EA952B-381 Punching metal (Aluminum)
EA952B-382 Punching metal (Aluminum)
EA952B-383 Punching metal (Aluminum)
EA952B-386 Punching metal (Aluminum)
EA952B-387 Punching metal (Aluminum)
EA952B-388 Punching metal (Aluminum)