Product Detail

URL:

Item# : EA952BH-1

Description : Spike

Spec

Material-Stainless steel (SUS304)
Weight--1: 200g, -2: 320g
Plate thickness-1.5mm
It is light and easy to mount. (Mountable on the ceiling and the front)
Its small size spoils no view.
With screws for concrete 2 pcs, for steel plate 2 pcs
Dim. (mm) 308 x 23 x 65(H)
Additional explanation
Catalog Price (JPY)

¥ 5,280 (Excluding tax)/¥ 5,808(Tax including)

Quantity of stock

Latest stock:2

(2026/11/09 09:45 Currently)

Update
Catalog Page Page 2319
Relational Items
EA952BH-1 Spike
EA952BH-2 Spike
Main image

Documents

Catalog