Item# : EA952CA-112B
Description : [Polycarbonate] Corrugated Plate
Spec
| Material-Polycarbonate |
|||
| In synthetic resin, strength is high and it is a hard-to-crack polycarbonate. The cross-section of the board is corrugated. It is used as a roof material or wall material. |
|||
| Dim. (mm)-1220 x 655 |
|||
| Qty. per unit-2 pcs |
|||
| Color-Bronze |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,340 (Excluding tax)/¥ 3,674(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:9 (2026/11/05 13:30 Currently) |
||||
| Catalog Page | Page 1427 | ||||