Product Detail

URL:

Item# : EA952CA-118B

Description : [Polycarbonate] Corrugated Plate

Spec

Material-Polycarbonate
In synthetic resin, strength is high and it is a hard-to-crack polycarbonate. The cross-section of the board is corrugated. It is used as a roof material or wall material.
Dim. (mm)-1820 x 655
Qty. per unit-2 pcs
Color-Bronze
Additional explanation
Catalog Price (JPY)

¥ 4,080 (Excluding tax)/¥ 4,488(Tax including)

Quantity of stock

Latest stock:6

(2026/11/05 13:30 Currently)

Update
Catalog Page Page 1427
Relational Items
EA952CA-111
EA952CA-112 [Polycarbonate] Corrugated Plate
EA952CA-18 [Polycarbonate] Corrugated Plate
EA952CA-118 [Polycarbonate] Corrugated Plate
EA952CA-113
EA952CA-112B [Polycarbonate] Corrugated Plate
EA952CA-18B [Polycarbonate] Corrugated Plate
EA952CA-118B [Polycarbonate] Corrugated Plate