Product Detail

URL:

Item# : EA954DF-51C

Description : Wagon With Casters

This product is no longer available. Please refer to replacement item below.
Catalog Correction

25/11/18 Correction of the lower drawer inner dimensions/load capacity. Incorrect: 322x533x302mm/25kg, Correct: 321x533x265mm/22kg (9025 No.56,57)

Self-assembly product

Spec

Dim. 396(W) x 585(D) x 606(H)mm
Weight 24.5kg
Material SPCC
(※SPCC, we say that of cold-rolled steel sheet. It is used as an outer plate of the automobile and vehicle, also has been used as an outer plate or parts of home appliances and weak electricity.)
With casters, stopper
Pen tray, with 3 partition boards
Latch mechanism, all lock mechanism, double suspension
Drawer 3
Drawer load capacity Upper row: 5kg
Middle row: 12kg
Lower tier: 22kg
Inside drawer dimensions Upper row: 314 x 411 x 78mm
Middle: 321 x 411 x 139mm
Lower tier: 321 x 533 x 265mm
Additional explanation
Catalog Price (JPY)

¥ 59,700 (Excluding tax)/¥ 65,670(Tax including)

Quantity of stock

Latest stock:0

(2026/01/30 14:11 Currently)

Update
Catalog Page Page 1979

Replacement Items

EA954HC-314B
Relational Items
EA954DF-51C Wagon With Casters
EA954DF-52C Wagon With Casters
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
ESCO dimentional drawing
  1. IMG