Product Detail

URL:

Item# : EA954DF-52C

Description : Wagon With Casters

This product is no longer available. Please refer to replacement item below.
Self-assembly product

Spec

Dim. 396(W) x 585(D) x 606(H)mm
Weight 24.5kg
Material SPCC
(※SPCC, we say that of cold-rolled steel sheet. It is used as an outer plate of the automobile and vehicle, also has been used as an outer plate or parts of home appliances and weak electricity.)
With casters, stopper
With 2 partition boards
Latch mechanism, all lock mechanism, double suspension
Drawer 2
Drawer load capacity Upper row: 25kg
Lower tier: 25kg
Inside drawer dimensions Upper row: 322 x 533 x 265
Lower row: 322 x 533 x 265
Additional explanation
Catalog Price (JPY)

¥ 57,600 (Excluding tax)/¥ 63,360(Tax including)

Quantity of stock

Latest stock:0

(2026/01/30 15:51 Currently)

Update
Relational Items
EA954DF-51C Wagon With Casters
EA954DF-52C Wagon With Casters
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog
  1. PDF