Product Detail

URL:

Item# : EA954HD-32

Description : Desktop Panel

This product is no longer available. Please refer to replacement item below.

Spec

Translucent Color Panel
Material Body Panel :PP(2.6mm Thickness )、
Clip :PC
Adjust height in two steps at leg mounting position
Paper can be pinched in the panel
Outside Type size 685 x 105 x 320・350(H)mm
Panel size 640(W) x 310(H)mm
Weight 587g
Additional explanation
Catalog Price (JPY)

¥ 3,080 (Excluding tax)/¥ 3,388(Tax including)

Quantity of stock

Latest stock:0

(2026/04/04 11:22 Currently)

Update
Catalog Page Page 2002
Relational Items
EA954HD-31 Desktop Panel
EA954HD-32 Desktop Panel