Item# : EA954HD-31
Description : Desktop Panel
Spec
| Translucent Color Panel |
|||
| Material | Body Panel :PP(2.6mm Thickness )、 Clip :PC |
||
|---|---|---|---|
| Adjust height in two steps at leg mounting position |
|||
| Paper can be pinched in the panel |
|||
| Outside Type size | 435 x 105 x 320・350(H)mm |
Panel size | 390(W) x 310(H)mm |
| Weight | 403g | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,700 (Excluding tax)/¥ 2,970(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/04/04 12:41 Currently) |
||||
| Relational Items |
|---|
| EA954HD-31 Desktop Panel |
| EA954HD-32 Desktop Panel |