Item# : EA955CA-12B
Description : Storage
Spec
The product must be assembled by user.
|
Inside dim.(mm)-745(W) x 370(D) x 1390(H)
|
OD.(mm)-820(W) x 485(D) x 1500(H)
|
Load capacity-About 20kg per shelf board
|
shutter opening size(mm)-705(W) x 1315(H)
|
Nunber of usage shelf board数-Moving shelf board 2 pcs
|
Weight-18.7kg
|
Effective inner dimension- Upper stages: Approx. 305 to 953 mm, Lower stages: Approx. 1,065 to 417 mm, can be moved by 7 levels at a pitch of 108 mm.
|
| Materials-Main body: polypropylene, shutter: vinyl chloride resin (PVC), shelf plate: copper plate (melamine baking finish), screw: stainless hook, set of fittings for ABS resin keys: steel (unichrome plating) |
| Catalog Price (JPY) |
¥
35,600
(Excluding tax)/¥
39,160(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/22 03:57 Currently)
|
| Catalog Page |
Page 1613
|
Documents
| Manufacturer’s instruction manual(Japanese) |