Item# : EA956CB-13
Description : Tool Wagon
Spec
※Caution※ | 【The Product Must Be Assembled By User】 |
size | 684to1295(W) x 469(D) x 920(H)mm |
---|---|---|---|
Drawer | Top surface part: 670(W) x 385(D) x 70(H)mm 1・2 steps: 569(W) x 398(D) x 70(H)mm 3 Steps: 569(W) x 398(D) x 153(H)mm |
Material | Body:Steel |
Caster size | Dia 127mm |
||
Top board with mat for scratches prevention,and the side of the wagon has holder to insert drivers |
|||
Accessories | Key x 4、Top Surface Inside Section For Mat x 1、 Drawer For Mat x 3、 Handle(Screw Included) x 2、 Swivel Caster(Screw Included) x 2、 With Stopper Caster (Screw Included) x 2、Partition Groove Board(Longitudinal) x 7、 Dashboard:75mm x 6、118mm x 4、 115mm x 2 |
Weight | 41kg |
Load Capacity | 250kgf |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 104,000 (Excluding tax)/¥ 114,400(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/13 04:23 Currently) |
||||
Catalog Page | Page 1653 |
Parts & Accessories | |
---|---|
Related | EA684AS-12 : Short Size Spanner (Combination) |
Related | EA684AS-13 : Short Size Spanner (Combination) |