Product Detail

URL:

Item# : EA968CC-40

Description : Induction Motor (with Terminal Box Type)

Spec

Output-40W
Startupトルク(N・m)-0.24
Voltage-Single phase AC100V
With tarminal box type
Frequency50Hz-Current:0.41A、Rated torque:0.31N・m Rated rotational speed:1300rpm
Frequency60Hz-Current:0.43A、Rated torque:0.26N・m Rated rotational speed:1550rpm
Additional explanation
Catalog Price (JPY)

¥ 11,100 (Excluding tax)/¥ 12,210(Tax including)

Quantity of stock

Latest stock:1

(2026/11/13 18:02 Currently)

Update
Catalog Page Page 1219
Relational Items
EA968CC-6 Induction Motor (with Terminal Box Type)
EA968CC-15 Induction Motor (with Terminal Box Type)
EA968CC-25 Induction Motor (with Terminal Box Type)
EA968CC-40 Induction Motor (with Terminal Box Type)
EA968CC-60 Induction Motor (with Terminal Box Type)
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG