Product Detail

URL:

Item# : EA968CC-6

Description : Induction Motor (with Terminal Box Type)

This product is no longer available. Please refer to replacement item below.

Spec

Output-6W
Startupトルク(N・m)-0.045
Voltage-Single phase AC100V
With tarminal box type
Frequency50Hz-Current:0.1A、Rated torque:0.05N・m Rated rotational speed:1200rpm
Frequency60Hz-Current:0.1A、Rated torque:0.042N・m Rated rotational speed:1500rpm
Additional explanation
Catalog Price (JPY)

¥ 7,200 (Excluding tax)/¥ 7,920(Tax including)

Quantity of stock

Latest stock:0

(2026/11/18 06:45 Currently)

Update
Catalog Page Page 1219
Relational Items
EA968CC-6 Induction Motor (with Terminal Box Type)
EA968CC-15 Induction Motor (with Terminal Box Type)
EA968CC-25 Induction Motor (with Terminal Box Type)
EA968CC-40 Induction Motor (with Terminal Box Type)
EA968CC-60 Induction Motor (with Terminal Box Type)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog