Item# : EA969BD-4
Description : Flexible Coupling (Clamping)
Spec
| Clamping type |
|||
| Material-Aluminum alloy |
|||
| Rotary and transmission parts that accept decentering, deflection angle and run out between shafts. |
|||
| Slit type |
|||
| Because clamping type tightens in such a way as to cover a shaft, slipping is prevented and load on the shaft is reduced. |
|||
| RoHS-compliant. |
|||
| Shaft hole dia.-6 x 8mm |
|||
| Body-Dia.25 x 31mm |
|||
| Torque-Normal:2N・m、max:4N・m |
|||
| Max. RPM-25000rpm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,200 (Excluding tax)/¥ 6,820(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/11 13:59 Currently) |
||||
| Catalog Page | Page 1221 | ||||