Product Detail

URL:

Item# : EA969BE-5

Description : Flexible Coupling (Clamping)

Spec

Clamping type
Material-Aluminum alloy
Rotary and transmission parts that accept decentering, deflection angle and run out between shafts.
Slit type
Because clamping type tightens in such a way as to cover a shaft, slipping is prevented and load on the shaft is reduced.
RoHS-compliant.
Shaft hole dia.-9.525 x 10mm
Body-Dia.32 x 41mm
Torque-Normal:4N・m、max:8N・m
Max. RPM-19000rpm
Additional explanation
Catalog Price (JPY)

¥ 6,800 (Excluding tax)/¥ 7,480(Tax including)

Quantity of stock

Latest stock:1

(2026/11/11 13:59 Currently)

Update
Catalog Page Page 1221
Relational Items
EA969BA-1 Flexible Coupling (Clamping)
EA969BA-2 Flexible Coupling (Clamping)
EA969BA-3 Flexible Coupling (Clamping)
EA969BA-4 Flexible Coupling (Clamping)
EA969BB-1 Flexible Coupling (Clamping)
EA969BB-2 Flexible Coupling (Clamping)
EA969BB-3 Flexible Coupling (Clamping)
EA969BB-4 Flexible Coupling (Clamping)
EA969BB-5 Flexible Coupling (Clamping)
EA969BC-1 Flexible Coupling (Clamping)
EA969BC-2 Flexible Coupling (Clamping)
EA969BC-3 Flexible Coupling (Clamping)
EA969BC-4 Flexible Coupling (Clamping)
EA969BC-5 Flexible Coupling (Clamping)
EA969BC-6 Flexible Coupling (Clamping)
EA969BC-7 Flexible Coupling (Clamping)
EA969BC-8 Flexible Coupling (Clamping)
EA969BC-9 Flexible Coupling (Clamping)
EA969BC-10 Flexible Coupling (Clamping)
EA969BD-1 Flexible Coupling (Clamping)
EA969BD-2 Flexible Coupling (Clamping)
EA969BD-3 Flexible Coupling (Clamping)
EA969BD-4 Flexible Coupling (Clamping)
EA969BD-5 Flexible Coupling (Clamping)
EA969BD-6 Flexible Coupling (Clamping)
EA969BD-7 Flexible Coupling (Clamping)
EA969BD-8 Flexible Coupling (Clamping)
EA969BD-9 Flexible Coupling (Clamping)
EA969BD-10 Flexible Coupling (Clamping)
EA969BD-11 Flexible Coupling (Clamping)
EA969BD-12 Flexible Coupling (Clamping)
EA969BE-1 Flexible Coupling (Clamping)
EA969BE-2 Flexible Coupling (Clamping)
EA969BE-3 Flexible Coupling (Clamping)
EA969BE-4 Flexible Coupling (Clamping)
EA969BE-5 Flexible Coupling (Clamping)
EA969BE-6 Flexible Coupling (Clamping)
EA969BE-7 Flexible Coupling (Clamping)
EA969BE-8 Flexible Coupling (Clamping)
EA969BE-9 Flexible Coupling (Clamping)
EA969BE-10 Flexible Coupling (Clamping)
EA969BE-11 Flexible Coupling (Clamping)
EA969BE-12 Flexible Coupling (Clamping)
EA969BF-1 Flexible Coupling (Clamping)
EA969BF-2 Flexible Coupling (Clamping)
EA969BF-3 Flexible Coupling (Clamping)
EA969BF-4 Flexible Coupling (Clamping)
EA969BF-5 Flexible Coupling (Clamping)
EA969BF-6 Flexible Coupling (Clamping)
EA969BF-7 Flexible Coupling (Clamping)
EA969BF-8 Flexible Coupling (Clamping)
EA969BF-9 Flexible Coupling (Clamping)
EA969BF-10 Flexible Coupling (Clamping)
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG