Item# : EA970BE-2B
Description : Single Wheel with Shackle for Track Rail (with Bearing)
Spec
Wheel material-Steel
|
Shackle internal dim.: -2B: 14 x 24mm,-3B: 16 x 25mm
|
The shackle rotates 360°.
|
The bearing provides high durability and smooth rotation.
|
| Name |
No.2
|
Dim.(mm) |
40 x 32 x 80(H)
|
| Load (kg) |
25 |
|
|
| Catalog Price (JPY) |
¥
2,980
(Excluding tax)/¥
3,278(Tax including)
|
| Quantity of stock |
Latest stock:19
(2026/11/09 03:38 Currently)
|
| Catalog Page |
Page 1382
|
Documents
| ESCO dimentional drawing |
-
|
| Catalog |