Product Detail

URL:

Item# : EA970BE-3B

Description : Single Wheel with Shackle for Track Rail (with Bearing)

Spec

Wheel material-Steel
Shackle internal dim.: -2B: 14 x 24mm,-3B: 16 x 25mm
The shackle rotates 360°.
The bearing provides high durability and smooth rotation.
Name No.3
Dim.(mm) 50 x 39 x 101(H)
Load (kg) 37.5
Additional explanation
Catalog Price (JPY)

¥ 3,400 (Excluding tax)/¥ 3,740(Tax including)

Quantity of stock

Latest stock:9

(2026/11/09 03:38 Currently)

Update
Catalog Page Page 1382
Relational Items
EA970BE-2B Single Wheel with Shackle for Track Rail (with Bearing)
EA970BE-3B Single Wheel with Shackle for Track Rail (with Bearing)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog
  1. IMG
  2. PDF