Product Detail

URL:

Item# : EA976AJ-50

Description : Undershelf Basket for Metal Rack

Spec

Material-Steel (chrome plating)
Weight: -50: 730g, -51: 770g
Applicable dim.: -50: for A4 size, -51: for B4 size
Withstand load-10kg
Usable on a shelf with a depth of 275mm or more
The space under a shelf of a rack can be utilized.
Compatible rack-EA976AJ-1 to -4, -6 to -9, and -11 to -14, EA976AK-31 to -34
Inside dim. 250 x 320 x 125mm
Outside dim. 305 x 335 x 165mm
Additional explanation
Catalog Price (JPY)

¥ 1,650 (Excluding tax)/¥ 1,815(Tax including)

Quantity of stock

Latest stock:6

(2026/11/24 02:50 Currently)

Update
Catalog Page Page 1619
Relational Items
EA976AJ-50 Undershelf Basket for Metal Rack
EA976AJ-51 Undershelf Basket for Metal Rack