Product Detail

URL:

Item# : EA976AS-89A

Description : Metal Rack

Self-assembly product

Spec

The product must be assembled by user.
Material-shelf board・pole:steel(chrome plating)caster:Nylon resin、fitting:ABS resin
Pole dia.-Dia.12.7mm
Shelf board-4pcs
Load capacity-40kg(16kg per shelf board)
With fixed caster(including stopper type 2 pcs)
The slim size is suitable for spaces between a refrigerator and a sink or a cooking stove and the wall.
It can also correspond to the long depth because it's with a caster
Size(mm)-490 x 330 x 880(H)
Weight-4.2kg
Additional explanation
Catalog Price (JPY)

¥ 6,820 (Excluding tax)/¥ 7,502(Tax including)

Quantity of stock

Latest stock:1

(2026/11/09 03:08 Currently)

Update
Catalog Page Page 1615
Relational Items
EA976AS-88A Metal Rack
EA976AS-89A Metal Rack
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)