Item# : EA976AS-88A
Description : Metal Rack
Spec
The product must be assembled by user.
|
Material-shelf board・pole:steel(chrome plating)caster:Nylon resin、fitting:ABS resin
|
Pole dia.-Dia.12.7mm
|
Shelf board-4pcs
|
Load capacity-40kg(16kg per shelf board)
|
With fixed caster(including stopper type 2 pcs)
|
The slim size is suitable for spaces between a refrigerator and a sink or a cooking stove and the wall.
|
It can also correspond to the long depth because it's with a caster
|
With removable guide in both shelf board sides
|
Size(mm)-480 x 200 x 880(H)
|
| Weight-3.6kg |
| Catalog Price (JPY) |
¥
6,690
(Excluding tax)/¥
7,359(Tax including)
|
| Quantity of stock |
Latest stock:2
(2026/11/09 03:08 Currently)
|
| Catalog Page |
Page 1615
|
Documents
| Manufacturer’s instruction manual(Japanese) |