Item# : EA980SM-62
Description : Stainless Victor chain
Spec
| Material | SUS304 |
Full length | 5m |
|---|---|---|---|
| The wire diameter | 1.6mm |
Size(mm) | A:22.8 B:4.5 |
| Working load | 50kg |
||
| Electro Polishing Finish |
|||
| The complex shape of these chains have significantly improved their strength, additionally to being made as highly stable chains. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,920 (Excluding tax)/¥ 3,212(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/11 10:50 Currently) |
||||
| Catalog Page | Page 1371 | ||||
| Parts & Accessories | |
|---|---|
| Option | EA638DU-21 : Chain Catch (2 pcs) |
| Option | EA638DU-22 : Chain Catch (2 pcs) |