Item# : EA980SM-84
Description : Stainless Victor chain
Spec
| Material | SUS304 |
Full length | 30m |
|---|---|---|---|
| The wire diameter | 2.6mm |
Size(mm) | A:36.8 B:7.5 |
| Working load | 100kg |
||
| Electro Polishing Finish |
|||
| The complex shape of these chains have significantly improved their strength, additionally to being made as highly stable chains. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 26,800 (Excluding tax)/¥ 29,480(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/11 10:50 Currently) |
||||
| Catalog Page | Page 1371 | ||||
| Parts & Accessories | |
|---|---|
| Option | EA638DU-21 : Chain Catch (2 pcs) |
| Option | EA638DU-22 : Chain Catch (2 pcs) |
| Option | EA638DU-23 : Chain Catch (2 pcs) |