Product Detail

URL:

Item# : EA980TW-1.5

Description : Twist Link Chain (With End Hooks)

Spec

Material Steel (chrome plating)
With hooks at both ends(Throat opening : 21mm)
Length 1.5m
Wire dia. 2.6mm
Size(mm) A:13.2
B:6.4
Working load 20kg
Weight 243g
When bundling together the pipe, for the partition of the passage.
Additional explanation
Catalog Price (JPY)

¥ 1,090 (Excluding tax)/¥ 1,199(Tax including)

Quantity of stock

Latest stock:4

(2025/05/03 05:18 Currently)

Update
Catalog Page Page 1422
Relational Items
EA980TW-1 Twist Link Chain (With End Hooks)
EA980TW-1.5 Twist Link Chain (With End Hooks)
EA980TW-2 Twist Link Chain (With End Hooks)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG