Item# : EA980TW-1
Description : Twist Link Chain (With End Hooks)
Spec
| Material | Steel (chrome plating) |
||
|---|---|---|---|
| With hooks at both ends(Throat opening : 21mm) |
|||
| Length | 1m |
Wire dia. | 2.6mm |
| Size(mm) | A:13.2 B:6.4 |
Working load | 20kg |
| Weight | 175g |
||
| When bundling together the pipe, for the partition of the passage. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 800 (Excluding tax)/¥ 880(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/06/19 10:22 Currently) |
||||
| Catalog Page | Page 1372 | ||||
| Relational Items |
|---|
| EA980TW-1 Twist Link Chain (With End Hooks) |
| EA980TW-1.5 Twist Link Chain (With End Hooks) |
| EA980TW-2 Twist Link Chain (With End Hooks) |