Product Detail

URL:

Item# : EA981DR-1.5

Description : [Waterproof] Multi Sling

Spec

Lift capacity 1.0t
Length 1.5m
Material Core thread:Polyester,
Side fabric:Nylon (elastomer processed)
Eye thickness 9mm
Eye width 25mm
Body thickness 11mm
Joint thickness 16mm
Joint width 36mm
This sling does not absorb water or oil (available for work in the rain).
It does not absorb powder (metal powder or dust) and prevents the sling from deteriorating.
It is lightweight, easy to work with, and has excellent electrical insulation.
It has a moderate amount of firmness.
Durability (abrasion and snagging) has been improved. (Manufacturer ratio)
A special coating inside the sling prevents liquid and powder from entering.
Additional explanation
Catalog Price (JPY)

¥ 7,930 (Excluding tax)/¥ 8,723(Tax including)

Quantity of stock

Latest stock:0

(2025/12/14 00:39 Currently)

Update
Catalog Page Page 1796
Relational Items
EA981DR-1 [Waterproof] Multi Sling
EA981DR-1.5 [Waterproof] Multi Sling
EA981DR-2 [Waterproof] Multi Sling
EA981DR-2.5 [Waterproof] Multi Sling
EA981DR-3 [Waterproof] Multi Sling
EA981DR-4 [Waterproof] Multi Sling
EA981DR-5 [Waterproof] Multi Sling
EA981DR-6 [Waterproof] Multi Sling
EA981DS-1 [Waterproof] Multi Sling
EA981DS-2 [Waterproof] Multi Sling
EA981DS-3 [Waterproof] Multi Sling
EA981DS-1.5 [Waterproof] Multi Sling
EA981DS-2.5 [Waterproof] Multi Sling
EA981DS-4 [Waterproof] Multi Sling
EA981DS-5 [Waterproof] Multi Sling
EA981DS-6 [Waterproof] Multi Sling
EA981DP-1
EA981DP-1.5
EA981DP-2
EA981DP-2.5
EA981DP-3
EA981DP-4
EA981DP-5
EA981DP-6
EA981DT-1
EA981DT-1.5
EA981DT-2
EA981DT-2.5
EA981DT-3
EA981DT-4
EA981DT-5
EA981DT-6
EA981DT-7
EA981DT-8
EA981DT-10
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog