Item# : EA981DR-2
Description : [Waterproof] Multi Sling
Spec
| Lift capacity | 1.0t |
Length | 2.0m |
|---|---|---|---|
| Material | Core thread:Polyester, Side fabric:Nylon (elastomer processed) |
Eye thickness | 9mm |
| Eye width | 25mm |
Body thickness | 11mm |
| Joint thickness | 16mm |
Joint width | 36mm |
| This sling does not absorb water or oil (available for work in the rain). |
|||
| It does not absorb powder (metal powder or dust) and prevents the sling from deteriorating. |
|||
| It is lightweight, easy to work with, and has excellent electrical insulation. |
|||
| It has a moderate amount of firmness. |
|||
| Durability (abrasion and snagging) has been improved. (Manufacturer ratio) |
|||
| A special coating inside the sling prevents liquid and powder from entering. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 11,100 (Excluding tax)/¥ 12,210(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/06 16:01 Currently) |
||||
| Catalog Page | Page 1746 | ||||
Replacement Items
|
|