Product Detail

URL:

Item# : EA981EA-1.5A

Description : Sling with Fitting [with Safety Hook]

Spec

Length(m) 1.5
Working load(t) 0.63
Hook opening 30mm
Sling width 25mm
Hook for 0.63t
Eye length 250mm
1-line hoist
Material-Sling: nylonHook: cast iron
A light, flexible, and easy-to-use sling.
There is no need to worry about injury due to deformation, bending, or hangnails.
Eases crane brake shock.
*Please be careful about the size of the metal fittings.
Problems may occur such as the lower hook not fitting into the eye bolt.
Please check the hook size.
Additional explanation
Catalog Price (JPY)

¥ 6,950 (Excluding tax)/¥ 7,645(Tax including)

Quantity of stock

Latest stock:3

(2025/12/14 01:09 Currently)

Update
Catalog Page Page 1797
Relational Items
EA981EA-1A Sling with Fitting [with Safety Hook]
EA981EA-1.5A Sling with Fitting [with Safety Hook]
EA981EA-2A Sling with Fitting [with Safety Hook]
EA981EA-2.5A Sling with Fitting [with Safety Hook]
EA981EA-3A Sling with Fitting [with Safety Hook]
EA981EB-1A Sling with Fitting [with Safety Hook]
EA981EB-1.5A Sling with Fitting [with Safety Hook]
EA981EB-2A Sling with Fitting [with Safety Hook]
EA981EB-2.5A Sling with Fitting [with Safety Hook]
EA981EB-3A Sling with Fitting [with Safety Hook]
EA981EC-1A Sling with Fitting [with Safety Hook]
EA981EC-1.5A Sling with Fitting [with Safety Hook]
EA981EC-2A Sling with Fitting [with Safety Hook]
EA981EC-2.5A Sling with Fitting [with Safety Hook]
EA981EC-3A Sling with Fitting [with Safety Hook]
Web catalog image

Documents

Catalog