Item# : EA981EA-1A
Description : Sling with Fitting [with Safety Hook]
Spec
| Length(m) | 1.0 |
Working load(t) | 0.63 |
|---|---|---|---|
| Hook opening | 30mm |
Sling width | 25mm |
| Hook | for 0.63t |
Eye length | 250mm |
| 1-line hoist |
|||
| Material-Sling: nylonHook: cast iron |
|||
| A light, flexible, and easy-to-use sling. |
|||
| There is no need to worry about injury due to deformation, bending, or hangnails. |
|||
| Eases crane brake shock. |
|||
| *Please be careful about the size of the metal fittings. Problems may occur such as the lower hook not fitting into the eye bolt. Please check the hook size. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,680 (Excluding tax)/¥ 7,348(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:9 (2026/11/13 06:00 Currently) |
||||
| Catalog Page | Page 1748 | ||||