Item# : EA981FE-23A
Description : Sling with Fitting [with Safety Hook]
Spec
| Length(m) | 2.0 |
40° | 1.86 |
|---|---|---|---|
| 60° | 1.72 |
Hook opening | 30mm |
| Sling width | 25mm |
Lower hook | for 0.63t |
| Upper ring | for 2.0t |
Weight | 4.08kg |
| 4-line hoist |
|||
| Material-Sling: nylonHook, ring: cast iron |
|||
| A light, flexible, and easy-to-use sling. |
|||
| There is no need to worry about injury due to deformation, bending, or hangnails. |
|||
| Eases crane brake shock. |
|||
| *Please be careful about the size of the metal fittings. ・The upper ring does not fit into the crane hook. ・The lower hook does not fit into the eye bolt. Problems such as this may occur. Please check the ring/hook size. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 37,900 (Excluding tax)/¥ 41,690(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/12 17:45 Currently) |
||||
| Catalog Page | Page 1748 | ||||