Product Detail

URL:

Item# : EA981FE-53A

Description : Sling with Fitting [with Safety Hook]

Spec

Length(m) 2.0
40° 4.65
60° 4.30
Hook opening 37mm
Sling width 35mm
Lower hook for 1.25t
Upper ring for 5.0t
Weight 9.08kg
4-line hoist
Material-Sling: nylonHook, ring: cast iron
A light, flexible, and easy-to-use sling.
There is no need to worry about injury due to deformation, bending, or hangnails.
Eases crane brake shock.
*Please be careful about the size of the metal fittings.
・The upper ring does not fit into the crane hook.
・The lower hook does not fit into the eye bolt.
Problems such as this may occur. Please check the ring/hook size.
Additional explanation
Catalog Price (JPY)

¥ 79,500 (Excluding tax)/¥ 87,450(Tax including)

Quantity of stock

Latest stock:1

(2026/11/12 17:41 Currently)

Update
Catalog Page Page 1748
Relational Items
EA981FE-21A Sling with Fitting [with Safety Hook]
EA981FE-22A Sling with Fitting [with Safety Hook]
EA981FE-23A Sling with Fitting [with Safety Hook]
EA981FE-24A Sling with Fitting [with Safety Hook]
EA981FE-25A Sling with Fitting [with Safety Hook]
EA981FE-31A Sling with Fitting [with Safety Hook]
EA981FE-32A Sling with Fitting [with Safety Hook]
EA981FE-33A Sling with Fitting [with Safety Hook]
EA981FE-34A Sling with Fitting [with Safety Hook]
EA981FE-35A Sling with Fitting [with Safety Hook]
EA981FE-36A
EA981FE-38A
EA981FE-52A Sling with Fitting [with Safety Hook]
EA981FE-53A Sling with Fitting [with Safety Hook]
EA981FE-55A Sling with Fitting [with Safety Hook]
Web catalog image

Documents

Catalog