Product Detail

URL:

Item# : EA981VA-0.8

Description : Chain Hook

Spec

Load 0.75t
Length 459mm
Hook opening 52
Master link ID--0.8, -1: 127 x 63mm-3: 140 x 70mm
Weight--0.8: 0.6kg, -1: 1.2kg, -3: 2.3kg
Cast steel
With master link
The mouth is wide and the foot is large, so you can directly hang iron plates or other thick objects.
The tip of the hook is thin and easy to hang.
The latch spring is made of stainless steel
Made from special steel
Additional explanation
Catalog Price (JPY)

¥ 21,100 (Excluding tax)/¥ 23,210(Tax including)

Quantity of stock

Latest stock:1

(2025/05/14 18:04 Currently)

Update
Catalog Page Page 1798
Relational Items
EA981VA-1 Chain Hook
EA981VA-0.8 Chain Hook
EA981VA-3 Chain Hook