Item# : EA981VA-3
Description : Chain Hook
Spec
| Load |
3t
|
Length |
764
|
| Hook opening |
73
|
|
|
Master link ID--0.8, -1: 127 x 63mm-3: 140 x 70mm
|
Weight--0.8: 0.6kg, -1: 1.2kg, -3: 2.3kg
|
| Cast steel |
With master link
|
The mouth is wide and the foot is large, so you can directly hang iron plates or other thick objects.
|
The tip of the hook is thin and easy to hang.
|
The latch spring is made of stainless steel
|
| Made from special steel |
| Catalog Price (JPY) |
¥
36,200
(Excluding tax)/¥
39,820(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/20 17:42 Currently)
|
| Catalog Page |
Page 1749
|
Documents
| Catalog |