Item# : EA981VB-41
Description : Sling Chain
Spec
| 1-line hoist |
|||
| Cast steel |
|||
| Load (t) | 1 |
Length (m) | 1 |
|---|---|---|---|
| Weight (kg) | 2 |
Hook opening | 29.5mm |
| *Please be careful about the size of the metal fittings. ・The upper ring does not fit into the crane hook. ・The lower hook does not fit into the eye bolt. Problems such as this may occur. Please check the ring/hook size. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,860 (Excluding tax)/¥ 9,746(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/18 03:37 Currently) |
||||
| Catalog Page | Page 1749 | ||||
| Relational Items |
|---|
| EA981VB-31.5 Sling Chain |
| EA981VB-41 Sling Chain |
| EA981VB-42 Sling Chain |
| EA981VB-51 Sling Chain |
| EA981VB-51.5 Sling Chain |
| EA981VB-52 Sling Chain |
| EA981VB-53 Sling Chain |