Product Detail

URL:

Item# : EA981VB-42

Description : Sling Chain

Spec

1-line hoist
Cast steel
Load (t) 1
Length (m) 2
Weight (kg) 2.5
Hook opening 37.5mm
*Please be careful about the size of the metal fittings.
・The upper ring does not fit into the crane hook.
・The lower hook does not fit into the eye bolt.
Problems such as this may occur.
Please check the ring/hook size.
Additional explanation
Catalog Price (JPY)

¥ 11,100 (Excluding tax)/¥ 12,210(Tax including)

Quantity of stock

Latest stock:1

(2026/11/18 03:37 Currently)

Update
Catalog Page Page 1749
Relational Items
EA981VB-31.5 Sling Chain
EA981VB-41 Sling Chain
EA981VB-42 Sling Chain
EA981VB-51 Sling Chain
EA981VB-51.5 Sling Chain
EA981VB-52 Sling Chain
EA981VB-53 Sling Chain