Product Detail

URL:

Item# : EA981VC-12A

Description : Sling Chain

This product is no longer available. Please refer to replacement item below.

Spec

1-line hoist
Master link ID--2A to -5A: 120 x 70mm-12A to -15A: 140 x 80mm
Cast steel
With wall choke hooks and coupler
Load (t) 2.5
Length (m) 2
Weight (kg) 6.3
Hook opening 20mm
Additional explanation
Catalog Price (JPY)

¥ 18,000 (Excluding tax)/¥ 19,800(Tax including)

Quantity of stock

Latest stock:0

(2025/10/08 17:15 Currently)

Update

Replacement Items

EA981VD-26A
Relational Items
EA981VC-2A Sling Chain
EA981VC-12A Sling Chain
EA981VC-15A Sling Chain
Web catalog image

Documents

Size