Product Detail

URL:

Item# : EA981VD-21A

Description : Sling Chain

Spec

2-line hoist
Working load--21A to -23A: 0 to 60° (1.7t)60 to 90° (1.4t)
-25A to -27A: 0 to 60° (2.7t)60 to 90° (2.2t)
-31A to -33A: 0 to 60° (4.3t)60 to 90° (3.5t)
Master link ID--21A to -23A: 120 x 70mm-25A to -27A: 140 x 80mm-31A to -33A: 160 x 95mm
Cast steel
Spring hook (with latch)
With master link
Length (m) 1.5
Weight (kg) 3.5
Hook opening 22mm
Additional explanation
Catalog Price (JPY)

¥ 18,100 (Excluding tax)/¥ 19,910(Tax including)

Quantity of stock

Latest stock:2

(2026/11/16 09:11 Currently)

Update
Catalog Page Page 1749
Relational Items
EA981VD-21A Sling Chain
EA981VD-22A Sling Chain
EA981VD-25A Sling Chain
EA981VD-26A Sling Chain
EA981VD-31A Sling Chain
EA981VD-32A Sling Chain
Web catalog image

Documents

Size