Item# : EA981VD-31A
Description : Sling Chain
Spec
| 2-line hoist |
|||
| Working load--21A to -23A: 0 to 60° (1.7t)60 to 90° (1.4t) -25A to -27A: 0 to 60° (2.7t)60 to 90° (2.2t) -31A to -33A: 0 to 60° (4.3t)60 to 90° (3.5t) |
|||
| Master link ID--21A to -23A: 120 x 70mm-25A to -27A: 140 x 80mm-31A to -33A: 160 x 95mm |
|||
| Cast steel |
|||
| Spring hook (with latch) |
|||
| With master link |
|||
| Length (m) | 1.5 |
Weight (kg) | 9.6 |
|---|---|---|---|
| Hook opening | 35mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 30,000 (Excluding tax)/¥ 33,000(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/10/27 09:35 Currently) |
||||
| Catalog Page | Page 1749 | ||||
| Relational Items |
|---|
| EA981VD-21A Sling Chain |
| EA981VD-22A Sling Chain |
| EA981VD-25A Sling Chain |
| EA981VD-26A Sling Chain |
| EA981VD-31A Sling Chain |
| EA981VD-32A Sling Chain |