Product Detail

URL:

Item# : EA981VD-42A

Description : Sling Chain

Spec

2-line hoist
Working load--41A to -43A: 0 to 60° (1.7t)60 to 90° (1.4t)
-45A to -47A: 0 to 60° (2.7t)60 to 90° (2.2t)
-51A to -53A: 0 to 60° (4.3t)60 to 90° (3.5t)
Master link ID--41A to -43A: 120 x 70mm-45A to -47A: 140 x 80mm-51A to -53A: 160 x 95mm
Cast steel
Swivel hook (with ball)
With master link
Length (m) 2
Weight (kg) 5.2
Hook opening 29.5mm
Additional explanation
Catalog Price (JPY)

¥ 34,600 (Excluding tax)/¥ 38,060(Tax including)

Quantity of stock

Latest stock:1

(2026/11/16 09:03 Currently)

Update
Catalog Page Page 1749

Replacement Items

EA981VD-22A
Relational Items
EA981VD-41A Sling Chain
EA981VD-42A Sling Chain
EA981VD-43A Sling Chain
EA981VD-45A Sling Chain
EA981VD-46A Sling Chain
EA981VD-51A Sling Chain
EA981VD-52A Sling Chain
Web catalog image

Documents

Size