Item# : EA981VD-43A
Description : Sling Chain
Spec
| 2-line hoist |
|||
| Working load--41A to -43A: 0 to 60° (1.7t)60 to 90° (1.4t) -45A to -47A: 0 to 60° (2.7t)60 to 90° (2.2t) -51A to -53A: 0 to 60° (4.3t)60 to 90° (3.5t) |
|||
| Master link ID--41A to -43A: 120 x 70mm-45A to -47A: 140 x 80mm-51A to -53A: 160 x 95mm |
|||
| Cast steel |
|||
| Swivel hook (with ball) |
|||
| With master link |
|||
| Length (m) | 3 |
Weight (kg) | 6.9 |
|---|---|---|---|
| Hook opening | 29.5mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 34,300 (Excluding tax)/¥ 37,730(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/16 09:03 Currently) |
||||
| Catalog Page | Page 1749 | ||||
| Relational Items |
|---|
| EA981VD-41A Sling Chain |
| EA981VD-42A Sling Chain |
| EA981VD-43A Sling Chain |
| EA981VD-45A Sling Chain |
| EA981VD-46A Sling Chain |
| EA981VD-51A Sling Chain |
| EA981VD-52A Sling Chain |