Item# : EA983FW-26A
Description : LED Small Signal light (Pole installation /Dia 40)
Spec
Pole installation Type
|
| Material |
Body ・The unit :Polycarbonate 、Pole :Aluminum
|
Rated Voltage |
DC24V
|
| Light Source |
LED bulb
|
Color |
Red ・Yellow ・Green
|
| Body Size |
Dia 40×219mm
|
Pole Size |
Dia 21.7×285mm
|
| Weight |
565g
|
Code Length |
1000mm
|
With mounting brackets (Fix them with commercial screws and nuts. )
|
| Installation Bracket size |
32×80×3(t)mm
|
|
|
| No need to change wires even when the color arrangement has been changed. |
| Compatible with IP54. Usable in a factory with high humidity and much dust. |
| Catalog Price (JPY) |
¥
13,200
(Excluding tax)/¥
14,520(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/23 02:21 Currently)
|
| Catalog Page |
Page 1200
|
Product movie
Documents
| ESCO dimentional drawing |
-
-
|
| Manufacturer’s instruction manual(Japanese) |