Product Detail

URL:

Item# : EA983FW-27A

Description : LED Small Signal light (Pole installation /Dia 40)

Spec

Pole installation Type
Material Body ・The unit :Polycarbonate 、
Pole :Aluminum
Rated Voltage Ac100 To 240V
Light Source LED bulb
Color Red ・Yellow ・Green
Body Size Dia 40×289mm
Pole size Dia 21.7×285mm
Weight 645g
Code Length 1000mm
With mounting brackets (Fix them with commercial screws and nuts. )
Installation Bracket Size 32×80×3(t)mm
No need to change wires even when the color arrangement has been changed.
Compatible with IP54. Usable in a factory with high humidity and much dust.
Additional explanation
Catalog Price (JPY)

¥ 17,700 (Excluding tax)/¥ 19,470(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 02:21 Currently)

Update
Catalog Page Page 1200
Relational Items
EA983FW-26A LED Small Signal light (Pole installation /Dia 40)
EA983FW-27A LED Small Signal light (Pole installation /Dia 40)
Web catalog image

Product movie

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
Manufacturer’s instruction manual(Japanese)