Product Detail

URL:

Item# : EA983PF-2

Description : Cable protector

This product is no longer available. Please refer to replacement item below.
Catalog Correction

18/06/25 Load capacity is not about 4.7t but about 477kg.(9013 No.49)

Spec

Load Capacity About 477kg
Color Yellow
Weight 4.2kg
For Applicable cord Cable Dia. Φ25mm Or Less (The lower part Slit Type )
The width 273mm
Height 38.1mm
Full length 914mm
Calble through hole size 44(W)×25(H)×914(L)mm
Additional explanation
Catalog Price (JPY)

¥ 17,600 (Excluding tax)/¥ 19,360(Tax including)

Quantity of stock

Latest stock:0

(2025/08/14 04:46 Currently)

Update

Replacement Items

EA983PF-7