Product Detail

URL:

Item# : EA983PG-2

Description : Cable Protector (Low-Floor Type )

Spec

It is suitable for flat cable with low floor type.
Material Polyurethane
Load Capacity 5.9t
Number Of Channels 2
Channel size 38(W)×19(H)mm
size The width :303mm、
Height :31.8mm、
Full length :914mm
Weight 4.1kg
Additional explanation
Catalog Price (JPY)

¥ 50,500 (Excluding tax)/¥ 55,550(Tax including)

Quantity of stock

Latest stock:38

(2026/11/16 01:26 Currently)

Update
Catalog Page Page 2262
Relational Items
EA983PG-2 Cable Protector (Low-Floor Type )
EA983PG-3 Cable Protector (Low-Floor Type )