Product Detail

URL:

Item# : EA983PG-3

Description : Cable Protector (Low-Floor Type )

Spec

It is suitable for flat cable with low floor type.
Material Polyurethane
Load Capacity 7.7t
Number Of Channels 3
Channel size Left and right. :32.5×19(H)mm
Center 50.8×19(H)mm
size The width :35.1mm、
Height :31.8mm、Full length :914mm
Weight 5.5kg
Additional explanation
Catalog Price (JPY)

¥ 64,200 (Excluding tax)/¥ 70,620(Tax including)

Quantity of stock

Latest stock:9

(2026/11/16 01:26 Currently)

Update
Catalog Page Page 2262
Relational Items
EA983PG-2 Cable Protector (Low-Floor Type )
EA983PG-3 Cable Protector (Low-Floor Type )