Product Detail

URL:

Item# : EA983SG-230

Description : Padlock

Spec

Material Body :Brass
Hanger :Hard Steel
Cylinder :Brass
The width 30mm
Hanger Dia. 5.0mm
Clearance Longitudinal :19mm, The side :16mm
With Key 2 Pcs
Size D:4.8mm, H:27mm, T:11mm, W:30mm , X:18mm, Y:16mm
Additional explanation
Catalog Price (JPY)

¥ 1,480 (Excluding tax)/¥ 1,628(Tax including)

Quantity of stock

Latest stock:60

(2026/11/09 06:27 Currently)

Update
Catalog Page Page 2323 Page 2544

Replacement Items

EA983TC-52
Relational Items
EA983SG-230 Padlock
EA983SG-240 Padlock
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG