Item# : EA983TK-50
Description : Cylinder Padlock [Stainless Steel]
Spec
| Material | Body and hanger: SUS304, Cylinder: brass |
Width(mm) | 50 |
|---|---|---|---|
| Hanger dia. (mm) | 9.5 |
Clearance | Length:29.5mm Width:20.5mm |
| With key 3 pcs |
|||
| Because the kind of the key is limited, the same key may be mixed when it is used the plural number. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,170 (Excluding tax)/¥ 8,987(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/08 14:28 Currently) |
||||
Replacement Items
|
|
| Relational Items |
|---|
| EA983TK-32 Cylinder Padlock [Stainless Steel] |
| EA983TK-40 Cylinder Padlock [Stainless Steel] |
| EA983TK-50 Cylinder Padlock [Stainless Steel] |