Item# : EA983ZA-66
Description : Key Box (Push-Button Type)
Spec
| For safe delivery of keys |
|||
| Number Setting Available(12Figure Push button Type) |
|||
| With resin cover to protect the push button part |
|||
| Material | Body:Die-cast Hanger:Steel(Vinyl coating) |
||
|---|---|---|---|
| Wall For installation(Hole Dia:Dia 6㎜ x 4) ※Screws for wall mounting are not included |
|||
| The width | 82mm |
Od.Size | 82 x 53 x 119(H)mm |
| Inside Dim. | 58 x 35 x 83(H)mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 11,700 (Excluding tax)/¥ 12,870(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:15 (2026/11/19 01:02 Currently) |
||||
| Catalog Page | Page 2334 | ||||
| Relational Items |
|---|
| EA983ZA-66 Key Box (Push-Button Type) |
| EA983ZA-67 Key Box (Push-Button Type) |